missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ pH Microelectrodes
With small diameters for use measuring pH on very small samples. Fisherbrand™ pH Microelectrodes can also be used for sample receptacles which are not very accessible.
258.00 € - 291.00 €
Specifications
Material | Glass |
---|---|
pH Range | 0 to 14 |
Temperature (Metric) Operating | 0°C to 80°C |
For Use With (Application) | Capillary tubes, microtiter plates, tube tests and more |
Length (Metric) Cable | 1 m |
Product Code | Brand | Connector Types | Diameter (Metric) Body | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Diameter (Metric) Body | Length (Metric) | Price | Quantity & Availability | |||
11716908
|
Fisherbrand™
10052 |
BNC | 4 mm | 100 mm | N/A | ||||
11726209
|
Fisherbrand™
10099 |
S7 | 3 mm | 60 mm | N/A | ||||
11716209
|
Fisherbrand™
10051 |
S7 | 6 mm | 100 mm | N/A | ||||
Description
- pH range of 0 to 14
- Temperature range of 0° to 80°C
- Body manufactured from glass
Specifications
Glass | |
0°C to 80°C | |
1 m |
0 to 14 | |
Capillary tubes, microtiter plates, tube tests and more |