missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Glass Bottle
Click to view available options
Capacity (Metric):
1000 mL
Description
- Square-shaped amber glass for the protection of light-sensitive media
- GL 45
Specifications
Capacity (Metric) | 1000 mL |
Color | Amber |
Material | Glass |
Quantity | 1Each |
Neck Finish | 45 |
Closure Included | Yes |
Shape | Square |
Product Type | Square Glass Bottle |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'