missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Special Optical Glass 100-OS Macro Cell Cuvettes
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Special Optical Glass 100-OS Macro Cell Cuvettes are manufactured from SCHOTT™ type UK 5 glass, which is made from exceptionally pure raw materials, which gives an improved transmission in the near ultraviolet range.
Brand: Hellma™ 100-50-20
This item is not returnable.
View return policy
Description
- Transmission of more than 80% over a spectral range of between 320 to 2500nm
- For photometry and colorimetry measurements
Specifications
Macro Cell | |
Glass | |
2 Pack | |
45 mm | |
12.5 mm |
17.5 mL | |
9.5mm | |
50 mm | |
Spectro photo meter | |
Spectroscopy |