Learn More
Brand™ Glass Centrifuge Tube
The Glass Centrifuge Tube is rimless and ungraduated, and manufactured from AR-GLAS™. It can withstand speeds of up to RCF 3500 x g.
Brand: Brand™ 779022
61.40 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.37900kg
Description
- AR-GAS™
- Round bottom shape
- Rimless
- Max. speed RCF 3500 x g
Specifications
13 mL | |
200 Pk. | |
No | |
No | |
3500 x g |
Soda Lime Glass | |
Round | |
16.5 mm | |
Centrifuge Tube |