missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Ungraduated Glass Centrifuge Tube

Withstands RCF up to 3500.

Brand:  Brand™ 779012

52.14 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 10384161

  • 61.55 € / Pack of 100
Estimated Shipment: 26-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from AR-GLAS™
  • Wall thickness of approx.. 1.0mm
  • Provided in packs of 100

TRUSTED_SUSTAINABILITY
Specifications

Specifications

11 mL
100 Pack
100/Pk.
Rimless
No
3500 RCF
Soda Lime Glass
100
Rimless
16.5 mm
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers