missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Glass Fiber Extraction Thimbles
Shop All Sartorius Products

Click to view available options
Diameter (Metric) Inside:
19 mm
22 mm
25 mm
26 mm
30 mm
33 mm
43 mm
Length (Metric):
60 mm
80 mm
90 mm
94 mm
100 mm
123 mm
Wall Thickness:
1.2 mm
1.5 mm
1.6 mm
1.7 mm
Unit Size:
Pack of 25
Description
- Composed of high-purity glass fiber for uncontaminated results
- Engineered for superior mechanical stability to withstand rigorous use
- Glass fiber thimbles offer remarkable resistance to high temperatures
- Designed for a precise fit across a diverse range of extractors
- Exhibits outstanding chemical resistance, ensuring reliability in various extraction processes
Specifications
Specifications
| Diameter (Metric) Inside | 22 mm |
| Material | Glass Fibers |
| Wall Thickness | 1.6 mm |
| Grade | G400 |
| Length (Metric) | 80 mm |
| Product Type | Extraction Thimbles |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction