missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Glass Fiber Extraction Thimbles
GREENER_CHOICE

Product Code. 30052916 Shop All Sartorius Products
Click to view available options
Diameter (Metric) Inside:
19 mm
22 mm
25 mm
26 mm
30 mm
33 mm
43 mm
Length (Metric):
60 mm
80 mm
90 mm
94 mm
100 mm
123 mm
Wall Thickness:
1.2 mm
1.5 mm
1.6 mm
1.7 mm
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 30052916

Brand: Sartorius FT1204026060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Extraction thimbles been designed to be compatible with the Soxhlet apparatus, making them ideal for a variety of applications. Designed for versatility, the thimbles can be used with any extractor, including models like the Tectator, to facilitate efficient and high-yield extraction procedures.

  • Composed of high-purity glass fiber for uncontaminated results
  • Engineered for superior mechanical stability to withstand rigorous use
  • Glass fiber thimbles offer remarkable resistance to high temperatures
  • Designed for a precise fit across a diverse range of extractors
  • Exhibits outstanding chemical resistance, ensuring reliability in various extraction processes
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inside 26 mm
Material Glass Fibers
Wall Thickness 1.5 mm
Grade G400
Length (Metric) 60 mm
Product Type Extraction Thimbles
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.