missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Glass-filled Nylon Original Cable Lockout
Brady's original, patented Glass-filled Nylon Cable Lockout is ideal for your difficult lockout situations such as large gate valves or oversized devices.
80.65 €
Specifications
Product Type | Cable Lockout |
---|---|
Material | Glass-filled Nylon |
Certifications/Compliance | OSHA 1910.147 |
Description | Original Cable Lockout |
Diameter (English) Shackle | 0.31 in. |
Description
- The body is made of impact modified nylon.
- Available in different colors.
- Comes with 1.8 m galvanised steel cable (3.2 mm outside diameter).
Specifications
Cable Lockout | |
OSHA 1910.147 | |
0.31 in. | |
27.94 x 76.20 x 165.10 mm | |
Lockout Tagout | |
165.1 mm | |
1 Ea. | |
76.2 mm |
Glass-filled Nylon | |
Original Cable Lockout | |
8 mm | |
72 x 182.70 mm | |
6.5 in. | |
Galvanized Steel | |
3 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title