missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Glass Lids for FreeZone™ Freeze Drying Systems
Glass Lids replace the acrylic lid included with FreeZone Freeze Dry Systems.
890.00 €
Specifications
Type | Chamber Lid |
---|---|
Material | Glass |
For Use With (Application) | Provides additional protection from solvents and corrosives that attach acrylic, such as acetonitrile |
Product Code | Brand | Diameter (English) | Weight (Metric) | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Weight (Metric) | Weight (English) | Price | Quantity & Availability | |||
12520857
|
Labconco™
7439902 |
14 in. | 1.6 kg | 3.5 lb. |
890.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||
Description
Glass Lids replace the acrylic lid included with FreeZone Freeze Dry Systems.
Glass Lid replaces the acrylic lid included with the FreeZone 4.5 Liter Freeze Dry System with built-in 10-port drying chamber. Provides additional protection from solvents and corrosives that attach acrylic, such as acetonitrile. Includes neoprene gasket.Specifications
Chamber Lid | |
Glass | |
Provides additional protection from solvents and corrosives that attach acrylic, such as acetonitrile |