missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ Glass Microscope Slides

Holds specimens for observation with a microscope. Rogo Sampaic™ Glass Microscope Slides are manufactured from soda lime glass and available with or without a frosted margin.

10.00 €

Specifications

Edges 90° or Raw Lapped
Material Soda Lime Glass
Thickness (Metric) 1.1 mm
Length (Metric) 76 mm
Width (Metric) 26 mm
View More Specs

Products 2
Product Code Brand Corner Style Price Quantity & Availability  
Product Code Brand Corner Style Price Quantity & Availability  
11874782
View Documents
Rogo Sampaic™
BPB018
Frosted margin
10.00 €
Pack of 50
In Stock
to see stock.
Edge
Add to basket
 
11864782
View Documents
Rogo Sampaic™
BPB017
Borderless
10.00 €
Pack of 50
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Raw or ground edge styles available
  • Dimensions: approx. 76 x 26mm
  • Supplied in packs of 50
Specifications

Specifications

90° or Raw Lapped
1.1 mm
26 mm
50 Pack
Soda Lime Glass
76 mm
Polished
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Rogo Sampaic™ Glass Microscope Slides

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.