missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Volac™ Glass Pasteur Pipets
Use these pipets for a variety of applications. Poulten Graf™ Volac™ Glass Pasteur Pipets feature a slightly heavier wall thickness to provide greater strength and reduce the risk of breakage in use or when fitting PVC teats.
Brand: Poulten & Graf GmbH D812/VA
This item is not returnable.
View return policy
Beschreibung
- Available with or without plug
- Glass pipets come in 150, 230 and 270mm lengths
- Packing materials are carefully chosen to ensure ease of use for the technician with maximum protection from breakage during transit and minimum lint or dust contamination
- All standard pipettes can be supplied with 'sealed points' and break mark
Spezifikation
BS5732,ISO7712 | |
Soda Lime Glass | |
Plugged | |
230 mm | |
Single-use |
6.8 to 7.1 mm | |
Sterile | |
250 | |
Pasteur Pipet |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur