missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH Volac™ Glass Pasteur Pipets

Use these pipets for a variety of applications. Poulten Graf™ Volac™ Glass Pasteur Pipets feature a slightly heavier wall thickness to provide greater strength and reduce the risk of breakage in use or when fitting PVC teats.

Brand:  Poulten & Graf GmbH D812/PP

 View more versions of this product

Product Code. 10446111

  • 150.00 € / Pack of 1000
Estimated Shipment: 04-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available with or without plug
  • Glass pipets come in 150, 230 and 270mm lengths
  • Packing materials are carefully chosen to ensure ease of use for the technician with maximum protection from breakage during transit and minimum lint or dust contamination
  • All standard pipettes can be supplied with 'sealed points' and break mark
Specifications

Specifications

BS5732,ISO7712
Non-sterile
Plugged
230 mm
Single-use
Glass
30 to 35 mL
1000 Pack
Pasteur Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers