Learn More
Fisherbrand™ Glass Pear-Shaped Separating Funnel with PTFE Stopcock
Constructed in chemical resistant borosilicate glass. Fisherbrand™ Glass Pear-Shaped Separating Funnel with PTFE Stopcock separates mixtures into immiscible solvents. Available with interchangeable glass or PTFE stopcock, but supplied with a glass and plastic stopper.
Brand: Fisherbrand™ FB51759
196.61 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Constructed in chemical resistant borosilicate glass. Fisherbrand™ Glass Pear-Shaped Separating Funnel with PTFE Stopcock separates mixtures into immiscible solvents. Available with interchangeable glass or PTFE stopcock, but supplied with a glass and plastic stopper.
- Easy-open stopper helps to reduce pressure buildup during processing.

Specifications
1000 mL | |
ISO 4800 | |
PTFE | |
29/32 |
Borosilicate Glass | |
1PK | |
Glass, Plastic | |
Separatory Funnel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.