Learn More
Macherey-Nagel™ Adamant™ Unmodified Standard Silica Layers for TLC, UV254
Increase separation efficiency and maximize resolution during TLC (thin-layer chromatography). Adamant™ Unmodified Standard Silica Layers for TLC, UV254, are available on glass plates with an optimized binder system and UV indicator.
Brand: Macherey-Nagel™ 821005
Description
Increase separation efficiency and maximize resolution during TLC (thin-layer chromatography). Adamant™ Unmodified Standard Silica Layers for TLC, UV254, are available on glass plates with an optimized binder system and UV indicator.
- Adamant™ plates feature a newly developed binder system, which results in an outstanding hardness of the silica layer
- The plate can be easily labelled for clear identification
- The abrasion resistance prevents undesired changes or damage to the layer during transportation or handling
- A dust free plate allows convenient handling and avoids silica contamination of the TLC chamber
- With fluorescent indicator at 254nm
- 250μm layer thicknessSilica 60, specific surface (BET) ∼ 500 m2/g
- Mean pore size 60 Å
- Specific pore volume 0.75 mL/g,
- Particle size 5–17 μm
- Increased separation efficiency due to an optimized particle size distribution
- High suitability for trace analyses resulting from a UV indicator with increased brilliance and a low-noise background of the layer
- Available as glass plates
Specifications
5 to 17 μm | |
100 Pk. | |
UV254 | |
∼500 m2/g | |
2.5 x 7.5 cm |
60 Å | |
Glass Plate | |
0.75 mL/g | |
0.25 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.