missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Adamant™ Unmodified Standard Silica Layers for TLC, UV254

Increase separation efficiency and maximize resolution during TLC (thin-layer chromatography). Adamant™ Unmodified Standard Silica Layers for TLC, UV254, are available on glass plates with an optimized binder system and UV indicator.

Brand:  Macherey-Nagel™ 821025

207.06 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10496532

  • 224.64 € / Pack of 50
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Increase separation efficiency and maximize resolution during TLC (thin-layer chromatography). Adamant™ Unmodified Standard Silica Layers for TLC, UV254, are available on glass plates with an optimized binder system and UV indicator.

  • Adamant™ plates feature a newly developed binder system, which results in an outstanding hardness of the silica layer
  • The plate can be easily labelled for clear identification
  • The abrasion resistance prevents undesired changes or damage to the layer during transportation or handling
  • A dust free plate allows convenient handling and avoids silica contamination of the TLC chamber
  • With fluorescent indicator at 254nm
  • 250μm layer thicknessSilica 60, specific surface (BET) ∼ 500 m2/g
  • Mean pore size 60 Å
  • Specific pore volume 0.75 mL/g, 
  • Particle size 5–17 μm
  • Increased separation efficiency due to an optimized particle size distribution
  • High suitability for trace analyses resulting from a UV indicator with increased brilliance and a low-noise background of the layer
  • Available as glass plates 
Specifications

Specifications

5 to 17 μm
50 Pk.
UV254
∼500 m2/g
10 x 20 cm
60 Å
Glass Plate
0.75 mL/g
0.25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Macherey-Nagel™ Adamant™ Unmodified Standard Silica Layers for TLC, UV254 > Plate Size: 100 x 200mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.