missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Adamant™ Unmodified Standard Silica Layers for TLC, UV254
Shop All Macherey-Nagel Products
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W):
10 x 10 cm
10 x 20 cm
2.5 x 7.5 cm
20 x 20 cm
5 x 10 cm
5 x 20 cm
Quantity:
100 Pk.
200 Pk.
25 Pk.
25/Pk.
50 Pk.
missing translation for 'unitSize'
Pack of 100
Pack of 200
Pack of 25
Pack of 50
Description
Increase separation efficiency and maximize resolution during TLC (thin-layer chromatography). Adamant™ Unmodified Standard Silica Layers for TLC, UV254, are available on glass plates with an optimized binder system and UV indicator.
- Adamant™ plates feature a newly developed binder system, which results in an outstanding hardness of the silica layer
- The plate can be easily labelled for clear identification
- The abrasion resistance prevents undesired changes or damage to the layer during transportation or handling
- A dust free plate allows convenient handling and avoids silica contamination of the TLC chamber
- With fluorescent indicator at 254nm
- 250μm layer thicknessSilica 60, specific surface (BET) ∼ 500 m2/g
- Mean pore size 60 Å
- Specific pore volume 0.75 mL/g,
- Particle size 5–17 μm
- Increased separation efficiency due to an optimized particle size distribution
- High suitability for trace analyses resulting from a UV indicator with increased brilliance and a low-noise background of the layer
- Available as glass plates
Specifications
Specifications
| Particle Size | 5 to 17 μm |
| Pore Size | 60 Å |
| Quantity | 200 Pk. |
| Type | Glass Plate |
| Fluorescent Indicator | UV254 |
| Pore Volume | 0.75 mL/g |
| Specific Surface | ∼500 m2/g |
| Thickness (Metric) | 0.25 mm |
| Dimensions (L x W) | 5 x 10 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction