missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Glass/PP/PTFE Fortuna™ Optifix™ Solvent Dispenser
Poulten Graf™ Glass/PP/PTFE Fortuna™ Optifix™ Solvent Dispensers have a dispensing cylinder and piston made of glass.
457.00 € - 1725.00 €
Specifications
Product Type | Fortuna Optifix Solvent Dispenser |
---|---|
Material | PTFE, Polypropylene, Fiberglass |
For Use With (Application) | For dispensing solvents |
Quantity | Each |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10262991
|
Poulten Graf™
101 08127 |
0.4 to 2 mL |
457.00 €
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
10272991
|
Poulten Graf™
101 08133 |
1 to 5 mL |
457.00 €
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
10568721
|
Poulten Graf™
101 08148 |
10 to 50 mL |
692.00 €
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
10242371
|
Poulten Graf™
101 08151 |
20 to 100 mL |
1160.00 €
Each |
Estimated Shipment: 05-03-2025
Log in to see stock. |
|||||
10749331
|
Poulten Graf™
101 08138 |
2 to 10 mL |
457.00 €
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
10519111
|
Poulten Graf™
101 08153 |
40 to 200 mL |
1725.00 €
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
10558721
|
Poulten Graf™
101 08144 |
6 to 30 mL |
631.00 €
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||||
Description
For dispensing of pure organic solvents. Poulten Graf™ Glass/PP/PTFE Fortuna™ Optifix™ Solvent Dispensers have a dispensing cylinder and piston made of glass.
- Manufactured according to DIN EN ISO 9001:2008 using high quality materials
- Solid dispensing piston made of glass
- Cylinder coated with plastic to protect against breakage
- With certificate, individually numbered
- Ergonomic finger protection cap made of PP with volume setting system
- Graduation on the scale is lasered and easy to read
- Fast and easy volume setting with additional fine adjustment
Specifications
Fortuna Optifix Solvent Dispenser | |
PTFE, Polypropylene, Fiberglass | |
For dispensing solvents | |
Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title