missing translation for 'onlineSavingsMsg'
Learn More

Resch Glas™ Glass Rolled Rim Vials

Product Code. 10644141
Click to view available options
Volume (Metric):
3 mL
10 mL
15 mL
20 mL
25 mL
30 mL
40 mL
100 mL
Height (Metric):
31 mm
46 mm
51 mm
53 mm
56 mm
71 mm
76 mm
81 mm
146 mm
Diameter (Metric) Outer:
19 mm
21 mm
22 mm
24 mm
25 mm
27 mm
28 mm
30 mm
34 mm
Unit Size:
Pack of 100
Pack of 200
Pack of 250
This item is not returnable. View return policy

Product Code. 10644141

Brand: Resch Glas™ 9400225

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Glass Rolled Rim Vials are ideal for a variety of laboratory applications. The vials are made of soda-lime glass with a tight closing polyethylene snap-on lid, non-sterile.

  • Soda-lime glass
  • PE snap-on lid
  • Non-sterile

Specifications

Closure Color Natural
Description Rolled rim glass vials with snap-on lid
Diameter (English) Outer 0.9 in.
Color Clear
Diameter (Metric) Outer 22 mm
Material Soda Lime Glass
Sterility Non-sterile
Volume (Metric) 10 mL
For Use With (Application) A variety of laboratory applications
Height (English) 1.8 in.
Material (Seal) Polyethylene
Neck Style Rolled Rim
Volume (English) 0.3 oz.
Closure Material Polyethylene
Closure Type Snap Cap
Height (Metric) 46 mm
Type Rolled Rim Vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.