missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Selfe™ Glass Routine Viscometer
Click to view available options
Viscosity Range:
0.5 to 2 cSt
1600 to 8000 cSt
20 to 100 cSt
240 to 1200 cSt
500 to 2500 cSt
Unit Size:
Each
Description
ASTM D445-IP71, ASTM D446. Suitable for transparent liquids, nominal overall length 250mm. Approximate sample size 7mL. Calibration data at 40°C with the constant, C, stated at 40°C and 100°C. With NAMAS certification of calibration.
Specifications
Specifications
| Product Type | Routine Viscometer |
| Viscosity Range | 240 to 1200 cSt |
| Calibrated | Yes |
| Material | Glass |
| Size | 400 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction