missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Glass Sampling Bottles
Buerkle™ Glass Sampling Bottles can be used with Buerkle™ ProfiSampler.
21.00 € - 21.10 €
Specifications
Description | Equipment for ProfiSampler Aluminum, UniSampler Ex |
---|---|
Quantity | Each |
Thread Size (Metric) | 45 mm |
Closure Color | Blue |
Closure Included | Yes |
Description
- Can be used with Buerkle™ ProfiSampler
Specifications
Equipment for ProfiSampler Aluminum, UniSampler Ex | |
45 mm | |
Yes | |
Sample Bottle | |
Polypropylene |
Each | |
Blue | |
Autoclavable | |
ProfiSampler Aluminum | |
Screw Cap |