missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Screw Neck Specimen Vials
Store specimens securely with squat or tall form glass vials. Fisherbrand™ Glass Screw Neck Specimen Vials are available in a variety of sizes. Fisherbrand™ polypropylene screw caps are sold separately.
Brand: Fisherbrand™ 15374779
165.37 EUR valid until 2025-12-31
Use promo code "24350" to get your promotional price.
Description
- Manufactured from clear Type 1B neutral glass
- Squat and tall form options with standard neck sizes
- 1 dram equates to approximately 3.55mL (or 0.125 fl. oz.)
- Suitable for media, diagnostic, storage, display, and sample collection applications
- Fisherbrand™ Black Polypropylene Screw Caps for Glass Specimen Vials sold separately
Specifications
Tall form | |
11 mm | |
1.75 mL | |
36 mm |
Clear | |
Neutral Glass (Type 1B) | |
Screw Cap | |
10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction