missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Screw Neck Vial, 10-425 Thread
Wide opening enables easy filling with viscous materials.
34.50 € - 127.00 €
Specifications
Diameter (Metric) Outer | 11.6 mm |
---|---|
Material | Glass |
For Use With (Application) | GC, HPLC |
Neck Style | Screw |
Packaging Type | CleanPack, Polypropylene Box |
Product Code | Brand | Color | Marking Spot | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Marking Spot | Price | Quantity & Availability | ||||
11511474
|
Fisherbrand™
10 09 0743 |
Clear | No |
127.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
10521593
|
Fisherbrand™
10 09 1196 |
Clear | Yes |
35.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11531474
|
Fisherbrand™
10 09 1197 |
Amber | Yes |
34.50 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- Wide opening enables easy filling with viscous materials
- Any combination of 1.5ml Screw Neck Vial 10-425 with 10mm PP Screw Seals can be obtained as a 2in1 KIT
- Closed top Seals and replacement septa are available
- Broad range of Micro-Inserts
Specifications
11.6 mm | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
1.5 mL | |
32 mm | |
ND10 |
Glass | |
Screw | |
<120 μL | |
Flat Bottom | |
100 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title