missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Screw Neck Vial, 8-425 Thread, Small Opening
392.01 EUR valid until 2024-12-31
Use promo code "21965" to get your promotional price.
Description
- Standard vials for GC and HPLC
- Specially suitable for VWR (Merck™)/Hitachi instruments
- Broad range of Micro-Inserts
- Vials and seals also available as 2-in-1 KIT
- Small opening requires Micro-Inserts with a diameter of 5mm
Specifications
Micro-Vial | |
11.6 mm | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
1 mL | |
32 mm | |
ND8 |
Clear | |
Glass | |
Screw | |
<3 μL | |
Conical Bottom | |
100 | |
No |