missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Glass Sterilizing Jars
Click to view available options
Capacity (Metric):
500 mL
750 mL
1000 mL
2000 mL
Height (Metric):
108 mm
145 mm
178 mm
248 mm
Description
- Manufactured from soda lime glass
- Available in a range of capacities
Specifications
Specifications
Capacity (Metric) | 500 mL |
Diameter (Metric) Outer Neck | 90 mm |
Includes | Metal clip closure and rubber seal |
Material | Soda Lime Glass |
Quantity | 6Pack |
Height (Metric) | 108 mm |
Product Type | Jar |
Diameter (Metric) | 98 mm |
Closure Type | Clip |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'