missing translation for 'onlineSavingsMsg'
Learn More

Gravis Glass Sterilizing Jars

Product Code. 17572015
Click to view available options
Capacity (Metric):
500 mL
750 mL
1000 mL
2000 mL
Height (Metric):
108 mm
145 mm
178 mm
248 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Providing secure storage and closure for sterilizing purposes in the laboratory. Gravis Glass Sterilizing Jars are provided with a metal locking bracket and rubber seal around the rim.

  • Manufactured from soda lime glass
  • Available in a range of capacities

Specifications

Capacity (Metric) 2000 mL
Diameter (Metric) Outer Neck 90 mm
For Use With (Application) Sterilizing Purposes in the Laboratory
Includes Metal Clip Closure and Rubber Seal
Material Soda Lime Glass
Quantity 6Pack
Sterility Sterile
Weight (Metric) 0.8 kg
Shape Round
Height (Metric) 248 mm
Product Type Sterilizing Jar
Diameter (Metric) 98 mm
Closure Type Clip
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.