missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Glass Syringe
Economical and reusable glass syringes. Available in sizes ranging from 1 mL to 200 mL.
197.00 € - 262.00 €
Specifications
Material | Borosilicate Glass |
---|---|
Needle Gauge | No Needle Included |
Latex Free | Yes |
Product Type | Syringe |
Disposable | Reusable |
Product Code | Brand | Volume (Metric) | Connection Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Connection Type | Price | Quantity & Availability | ||||
12200109
|
KD Scientific
780871 |
1 mL | Luer Lock |
197.00 €
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15134184
|
KD Scientific
780873 |
5 mL | Luer Lock |
197.00 €
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12200119
|
KD Scientific
780874 |
10 mL | Luer Lock |
211.00 €
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15154184
|
KD Scientific
780875 |
20 mL | Luer Lock |
262.00 €
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15174184
|
KD Scientific
780878 |
100 mL | Luer Lock |
245.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Glass syringes to meet most applications
- Over 10 syringes are offered from 1.0 mL to 200 mL
- Made from heat resistant borosilicate glass
- The material and construction is resistant to breakage from shock and sudden temperature changes
- Annealed and tested until free of internal strain to withstand repeated washing
Specifications
Borosilicate Glass | |
Yes | |
Reusable | |
Luer Lock | |
Non-sterile |
No Needle Included | |
Syringe | |
KD Scientific Syringe Pumps | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KD Scientific Glass Syringe