missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Selfe™ Glass Ubbelohde
Click to view available options
Size:
1B
2B
3
3C
4
Unit Size:
Each
Description
ASTM D445-IP71, ASTM D446. Suitable for transparent liquids. Nominal overall length 283mm. Approximate sample size 18mL. With UKAS certificate of calibration.
Specifications
Specifications
| Product Type | Ubbelohde Viscometer |
| Viscosity Range | 200 to 1000 cSt |
| Calibrated | Yes |
| Material | Glass |
| Size | 3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction