missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Glassy Carbon Conical Crucible
Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.
426.00 € - 825.00 €
Specifications
Description | Conical |
---|---|
Material | Glassy Carbon |
Product Type Specs | Glassy Carbon Crucible |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
15443645
|
Thermo Scientific Chemicals
038376.KT |
100 mL | 70mm | 53mm |
825.00 €
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||
15443675
|
Thermo Scientific Chemicals
039003.KT |
10 mL | 31mm | 27mm |
426.00 €
Each |
In Stock
Log in to see stock. |
|||
15453675
|
Thermo Scientific Chemicals
039004.KT |
20 mL | 35mm | 38mm |
482.00 €
Each |
In Stock
Log in to see stock. |
|||
15463675
|
Thermo Scientific Chemicals
039005.KT |
30 mL | 44mm | 45mm |
502.00 €
Each |
In Stock
Log in to see stock. |
|||
15473675
|
Thermo Scientific Chemicals
039006.KT |
60 mL | 52mm | 56mm |
664.00 €
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.Glassy carbon offers:
- Resistance to all wet decomposition agents
- No memory effects (uncontrolled adsorption and release of foreign elements)
- No contamination of analytical samples
- Stability to acid and alkaline melts
- No wetting effect of metal melts
- Good resistance to thermal shock allows rapid heating and cooling times
- Resistive to abrasive wear
- Good electrical conductivity
Specifications
Conical | |
Glassy Carbon | |
Glassy Carbon Crucible |
RUO – Research Use Only