Learn More
Thermo Scientific Chemicals Glassy Carbon E-Beam Evaporating Crucible
Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.
307.00 € - 951.74 €
Specifications
Description | Angle: 15 deg. |
---|---|
Material | Glassy Carbon |
For Use With (Application) | E-Beam Evaporating |
Product Type | Glassy Carbon Crucible |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Description | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Description | Price | Quantity & Availability | ||
15443755
|
Thermo Scientific Chemicals
040960.KT |
4 mL | 29mm | 15mm | Angle: 15 deg. | N/A | |||
15473755
|
Thermo Scientific Chemicals
040963.KT |
10 mL | 38mm | 20mm | Angle: 15 deg. | N/A | |||
15453755
|
Thermo Scientific Chemicals
040961.KT |
7 mL | 34mm | 17mm | Angle: 15 deg. | N/A | |||
15463755
|
Thermo Scientific Chemicals
040962.KT |
8 mL | 34mm | 18mm | Angle: 15 deg. | N/A | |||
15483755
|
Thermo Scientific Chemicals
040964.KT |
16 mL | 47mm | 18mm | Angle: 15 deg. | N/A | |||
15493755
|
Thermo Scientific Chemicals
040965.KT |
30 mL | 50mm | 26mm | Angle: 15 deg. |
951.74 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.Glassy carbon offers:
- Resistance to all wet decomposition agents
- No memory effects (uncontrolled adsorption and release of foreign elements)
- No contamination of analytical samples
- Stability to acid and alkaline melts
- No wetting effect of metal melts
- Good resistance to thermal shock allows rapid heating and cooling times
- Resistive to abrasive wear
- Good electrical conductivity
Specifications
Angle: 15 deg. | |
Glassy Carbon | |
E-Beam Evaporating | |
Glassy Carbon Crucible |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.