missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- 100% cotton interlock construction for mechanical performance, comfort and sweat absorption.
- Suitable for fine handling in a clean environment.
- Can be worn as an under-glove.
- Industrial cut, hemmed base.
- Ambidextrous.
- Light thermal protection.
- Tight knit provides support, dexterity, comfort, and limits dirt penetration.
- Ribbed at the wrist for comfort and fit.
- Light color promotes hygiene and cleanliness.

Specifications
Specifications
Certifications/Compliance | CE CATEGORY I Minor risks, EN 420-03 Basic standards, EC Category PPE 1 |
Construction | String Knit |
Cut Style | Industrial |
Color | White |
Material | Cotton |
Product Type | Gloves |
Size | 7 |
Temperature (Metric) Max | 50°C |
For Use With (Application) | Fine handling in a clean environment. Automotive, Catering, Food, Laboratory, Medical, Pharmaceutical and Service industries. |
Includes | Hemmed base |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Honeywell Safety Products™ RU 530 Gloves >
Spot an opportunity for improvement?Share a Content Correction