missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Purple EP Powder-free Nitrile Examination Gloves

Product Code. 10243882
Click to view available options
extra protection purple 300mm length extra extra small XXS Fisherbrand
This item is not returnable. View return policy
This item is not returnable. View return policy

Protect hands from chemicals and punctures by wearing Fisherbrand™ Purple EP Powder-free Nitrile Examination Gloves. Three times more puncture-resistant than latex, they are ergonomically designed with textured fingertips for improved grip and latex-, protein- and powder-free to eliminate Type I allergies.

  • 100% nitrile
  • 0.10mm thickness
  • Disposable
  • Non-latex
  • Powder-free
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Conforms to EN 455 parts 1 and 2
Color Purple
Disposable Single-use
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size 2X-Small
Sterility Non-sterile
Thickness (Metric) 0.10 mm
Finger Style Textured
Quantity 50/Pk.
Resistant To Puncture, wide range of chemicals
Length (Metric) 30 cm
Length (Metric) Cuff 25 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.