missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Glycidol, 96%
Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
100 mL
500 mL
2.5 L
Packaging:
Glass bottle
Unit Size:
100mL
2.5 L
500mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | -54.0°C |
| Color | Beige-Yellow to White |
| Density | 1.1100g/mL |
| Boiling Point | 160.0°C to 161.0°C |
| Flash Point | 71°C |
| Infrared Spectrum | Authentic |
| Packaging | Glass bottle |
| Refractive Index | 1.4300 to 1.4340 |
| Quantity | 100 mL |
| Beilstein | 17,104 |
| Show More |
Safety and Handling
Product Identifier
- Glycidol
- Danger
- Acute toxicity Category 2
- Acute toxicity Category 4
- Carcinogenicity Category 1B
- Serious eye damage/eye irritation Category 2
- Germ cell mutagenicity Category 2
- Reproductive toxicity Category 1B
- Skin corrosion/irritation Category 2
- Specific target organ toxicity after repeated exposure Category 2
- Specific target organ toxicity Category 3
- H350-May cause cancer.
- H360F-May damage fertility.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H330-Fatal if inhaled.
- H341-Suspected of causing genetic defects.
- H373-May cause damage to organs.
- H335-May cause respiratory irritation.
- H312-Harmful in contact with skin.
- H302-Harmful if swallowed.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P362-Take off contaminated clothing.
RUO – Research Use Only
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur