missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ GoggleGear™ 6000 Safety Goggles
GoggleGear™ Safety Goggles 6000 Series features a large profile with indirect ventilation for air circulation with Scotchgard™ Anti-Fog and Anti-Scratch Coating.
317.00 €
Specifications
Lens Coating | Anti-fog |
---|---|
Lens Tint | None |
Product Type | Safety Goggles |
Disposable | Reusable |
Lens Material | Polycarbonate |
Description
- For safety goggles with indirect ventilation and a 3M™ Scotchgard™ Anti-Fog and Anti-Scratch coating, use 3M™ GoggleGear™ Safety Goggles 6000 Series.
- Our large profile safety goggles feature indirect ventilation to allow air to circulate and help reduce fogging.
- The polycarbonate lens features a 3M™ Scotchgard™ Anti-Fog and Anti-Scratch coating for superior anti-fog protection and increased durability that resists fogging for longer than traditional anti-fog coatings, even after up to 25 washings with water*.
- Available in a range of shroud colours and two lens options.
- *3M internal testing per EN168 test method when compared with traditional anti-fog coatings.
Specifications
Anti-fog | |
Safety Goggles | |
Polycarbonate | |
UV400 |
None | |
Reusable | |
Polypropylene | |
Large Profile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title