missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gold nanoparticles, 15nm, biotin-functionalized, PEGylated, OD50, supplied in purified water, 520nm absorption, Thermo Scientific™
Click to view available options
Quantity:
0.5 mL
1 mL
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
Color | Red |
Quantity | 0.5 mL |
Particle Size | 15nm |
Sensitivity | Light sensitive |
Form | Liquid |
Chemical Name or Material | Gold nanoparticles, biotin-functionalized, PEGylated, OD: 50, supplied in purified water, 520nm absorption |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'