missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Gold Series Pocket Scales

Perfect for weighing jewelry, coins and small parts. OHAUS Gold Series Pocket Scales have large backlit LCD display and external calibration.

Brand:  OHAUS™ 80251910

42.83 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.


 View more versions of this product

Product Code. 13562320

  • 46.80 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Full-capacity tare range
  • Automatic shutoff
  • Stability indicator
  • Low battery indicator
  • Rugged plastic fliptop case
  • Weighing platform: 2.50D × 2.63 in.W (6.4 × 6.7cm)
  • Dimensions: 2.75L × 3.875W × 0.875 in.H (7.0 × 9.8 × 2.2cm)
  • Net weight: 2.7 oz.
  • Two AAA batteries included

Certifications

CE

Compliance

AS/NZS4251.1 Emission, AS/NZS4252.1 Immunity.

Services

One year

TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 AAA
100 g, 0.22 lb
0.01 g
Plastic
ABS Plastic, Stainless Steel
±3 g
10°C to 25°C
2.9 x 4.3 x 0.79 in. (7.5 x 11 x 2 cm)
7.5 cm
11 cm
2 cm
0.076 kg
ISO 9001:2008, AS/NZS4251.1, AS/NZS4252.1, CE
LCD
Gram, ounce, carat, Grain
±3 g
YA102
50°F to 77°F
Gold Series Pocket Scale
2.9 in.
4.3 in.
0.79 in.
0.16 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
OHAUS™ Gold Series Pocket Scales > Model YA102, Capacity: 100g x .01g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.