missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Gore™ STA-PURE™ PFL-Series L/S™ Pump Tubing

High-performance pump tubing for challenging applications

1050.00 € - 1590.00 €

Specifications

Certifications/Compliance European Pharmacopoeia; USP; Prop 65 NA (no Prop 65 chemicals)
Autoclavable Autoclavable
Material STA-PURE Series PFL
Overall Length (English) 1 ft.
Overall Length (Metric) 0.35 m
View More Specs

Products 3
Product Code Brand Tubing Size Flow Rate Price Quantity & Availability  
Product Code Brand Tubing Size Flow Rate Price Quantity & Availability  
15929885
View Documents
Masterflex™
MFLX96242-14 (EA)
14 130 mL/min
1050.00 €
Each
Estimated Shipment: 11-03-2025
to see stock.
Add to basket
 
15929076
View Documents
Masterflex™
96242-18
18 2300 mL/min
1245.00 €
Each
Estimated Shipment: 03-03-2025
to see stock.
Add to basket
 
15848672
View Documents
Masterflex™
96242-16
16 480 mL/min.
1590.00 €
Each
Estimated Shipment: 14-02-2025
to see stock.
Add to basket
 
Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Chemical and pharmaceutical applications
  • Enhanced chemical resistance, including aggressive organic solvents, spallation-free, low gas permeability, opaque white
  • Ideal choice for high purity or long-running, critical pharmaceutical and biopharmaceutical processing applications.
  • The patented composite (perfluoroelastomer) and ePTFE (polytetrafluoroethylene), results in a tube that offers high flex durability for greater resistance to rupture—even at applications up to 60 psig.
  • Long-term pump testing proves that Gore™ STA-PURE™ PFL-Series Pump Tubing lasts hundreds of hours with consistent and repeatable flow rates resulting in one saving time and reducing maintenance by having fewer tubing changes.
  • If one is looking for a flow stable / process stable tubing that withstands CIP (clean-in-place) or SIP (steam-in-place) cleaning—look no further than this tubing!
  • Recommended for use in L/S™ and I/P™ standard and Easy-Load™ pump heads, and L/S™Easy-Load™ II pump heads.
Specifications

Specifications

European Pharmacopoeia; USP; Prop 65 NA (no Prop 65 chemicals)
STA-PURE Series PFL
0.35 m
-40°C
60 psi, 4.1 bar
Pump Tubing
Autoclavable
1 ft.
L/S Pump Series
Autoclave, SIP
150°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.