missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Round-Base Test Tubes

Providing high resistance to centrifugation up to 3000g with a suitable adaptor in a balanced rotor. Gosselin™ Round-Base Test Tubes are available in either polystyrene or polypropylene.

Brand:  Gosselin™ TH55-03

 View more versions of this product

Product Code. 11783779

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • For laboratory use
  • All tubes are CE + IVD marked
  • Available with or without closure
  • Compatible with automation systems
  • Available in sterile or non-sterile (sterility provided by electron beam treatment at 10kGy)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

CE, IVD, EC N°1935/2004, ISO 11137
Natural
55 mm
Winged plug
3000 Carton
12.80 mm
Round Bottom Tube
LDPE
3 mL
Polystyrene
750BG
Sterile
Wing Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers