missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ 5mL Round-Base Test Tubes
Manufactured from polystyrene or polypropylene. Gosselin™ 5mL Round-Base Test Tubes have a round shape.
Brand: Gosselin TK75-036
This item is not returnable.
View return policy
Description
- Natural polystyrene or polypropylene tube
- Nominal capacity of 5ml
- Assembled
Specifications
EC N°1935/2004, ISO 11137 | |
5 mL | |
Polystyrene | |
500BG | |
12.8 mm | |
Test Tube |
Natural | |
74.5 mm | |
Clinical, Dairy, Environment, Industries, Microbiology | |
4000 Carton | |
Not Included |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction