missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ 5mL Round-Base Test Tubes

Product Code. 12123841
Click to view available options
Material:
Polypropylene
Polystyrene
Closure Type:
Not Included
Straight Cap
Wing Cap
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 2000
Pack of 2500
Pack of 4000
This item is not returnable. View return policy

Product Code. 12123841

Brand: Gosselin TK75023

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from polystyrene or polypropylene. Gosselin™ 5mL Round-Base Test Tubes have a round shape.

  • Natural polystyrene or polypropylene tube
  • Nominal capacity of 5ml 
  • Assembled
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC N°1935/2004
Closure Color White
Closure Material LDPE
Color Natural
Capacity (Metric) 5 mL
Length (Metric) 74.5 mm
Material Polypropylene
For Use With Clinical, Dairy, Environment, Industries, Microbiology
Packaging 500BG
Quantity 2000 Pack
Rimmed No
Sterility Non-sterile
Diameter (Metric) 12.8 mm
Closure Type Wing Cap
Product Type Test Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.