missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Clear Polystyrene Graduated Serological Pipet
Click to view available options
:
Capacity: 1mL; Pack of 1000
Specifications
Specifications
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.01 mL |
| Quantity | 1000 Pack |
| Color | Clear |
| Volume (Metric) | 1 mL |
| Type | Graduated Pipette |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction