missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Pocket ZIP Bags

Provides an excellent transport and storage option for solid samples. Gosselin™ Pocket ZIP Bags are nonsterile and manufactured from PE plastic.

113.59 € - 246.01 €

Specifications

Material Polyethylene
Thickness (Metric) 50 μm
View More Specs

Products 5
Product Code Brand Color Length (Metric) Price Quantity & Availability  
Product Code Brand Color Length (Metric) Price Quantity & Availability  
11713254
View Documents
Gosselin™
SP2-01
Blue 170 mm
203.51 €
Pack of 1000
Estimated Shipment: 01-04-2025
to see stock.
Add to basket
 
11723254
View Documents
Gosselin™
SP2-18
Natural 170 mm
113.59 €
Pack of 1000
Estimated Shipment: 01-04-2025
to see stock.
Edge
Add to basket
 
11743254
View Documents
Gosselin™
SP5-08
Natural 220 mm
159.01 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11793254
View Documents
Gosselin™
SP8-08
Natural 300 mm
246.01 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11887313
View Documents
Gosselin™
SP2-05
Yellow 170 mm
211.47 €
Pack of 1000
Estimated Shipment: 01-04-2025
to see stock.
Add to basket
 
Description

Description

  • Quick closure system
  • Single or double pocket
  • Available in a range of colors
Specifications

Specifications

Polyethylene
50 μm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.