missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Flat Base Polypropylene Test Tubes

Excellent for use in clinical, dairy, environmental, industrial and microbiology settings. Gosselin™ Flat Base Polypropylene Test Tubes are manufactured from clear, natural polypropylene.

Brand:  Gosselin™ TP5-03

 View more versions of this product

Product Code. 12327577

  • 157.49 € / Pack of 2000
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Centrifuge tubes
  • Sterility assurance level based on ISO 11137 : Nil
  • Food contact: raw material is compliant with regulation EC N°1935/2004
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Natural
7 mL
Polypropylene
500BG
Non-sterile
Not Included
Without Cap
54 mm
Clinical, Dairy, Environment, Industries, Microbiology
2000 Carton
16.6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers