missing translation for 'onlineSavingsMsg'
Learn More
Gosselin™ Round HDPE 100 mL Bottles Product Code.: 11733024
Add to basket

Gosselin™ Round HDPE 100 mL Bottles

Product Code. 11733024
Double Screw Cap, Polyethylene, Red, Non-sterile
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
LDPE
Polyethylene
Tresylene
Closure Color:
Blue
Red
Sterility:
Non-sterile
Sterile
This item is not returnable. View return policy

Product Code. 11733024

Brand: Gosselin™ LR10001

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Round HDPE 100mL Bottles come with either a screw cap with inner lip, with separate seal or with wad.

  • Large neck
  • Break resistant
  • Sterile or aseptic by irradiation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Color Natural
Material HDPE
Length (Metric) 51mm
Quantity 335/PK
Sterility Non-sterile
Width (Metric) 51mm
Closure Color Red
Certifications/Compliance CE, EC N°1935/2004
Closure Included Yes
Shape Round
Height (Metric) 80 mm
Closure Material Polyethylene
Diameter (Metric) 37 mm
Closure Type Double Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Round HDPE 100 mL Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.