missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE 150mL Bottles
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
LDPE
Sterility:
Non-sterile
Sterile
Description
- Large mouth
- Break resistant
- Sterile or aseptic by irradiation
Specifications
Specifications
Capacity (Metric) | 150 mL |
Color | Natural |
Description | Square |
Diameter (Metric) Inner Neck | 37 mm |
Material | HDPE |
Length (Metric) | 50mm |
Sterility | Sterile |
Width (Metric) | 50mm |
Closure Color | Red |
Certifications/Compliance | EC N°1935/2004 |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'