missing translation for 'onlineSavingsMsg'
Learn More
Gosselin™ Round HDPE Bottles Product Code.: 11798653
Add to basket

Gosselin™ Round HDPE Bottles

Product Code. 11798653
1000 mL, Non-sterile, Screw Cap with Wad
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
Sterility:
Non-sterile
Sterile
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
This item is not returnable. View return policy

Product Code. 11798653

Brand: Gosselin™ LR100004

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Round HDPE Bottles come with either a screw cap with separate seal or a screw cap with wad.

  • Large neck
  • Break resistant
  • Sterile or aseptic by irradiation
  • Detachable sterilization certificate on each carton
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Natural
Material HDPE
Length (Metric) 101mm
Quantity 68/PK
Sterility Non-sterile
Width (Metric) 101mm
Closure Color Red
Certifications/Compliance CE, EC N°1935/2004
Closure Included Yes
Shape Round
Height (Metric) 174 mm
Closure Material Tresylene
Diameter (Metric) 58 mm
Closure Type Screw Cap with Wad
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

3 results found
Lot Number Certificate Type Date Catalog Number
Lot Number785670 Certificate TypeCertificate of Compliance Date15/07/2021 Catalog NumberLR1000-04
Lot Number783175 Certificate TypeCertificate of Compliance Date01/07/2021 Catalog NumberLR1000-04
Lot Number782895 Certificate TypeCertificate of Compliance Date01/07/2021 Catalog NumberLR1000-04
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Round HDPE Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.