missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ HDPE Natural 250 mL Round Bottles
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
LDPE
Polyethylene
Tresylene
Closure Color:
Blue
Red
Certifications/Compliance:
CE, EC N°1935/2004
CE, EC N°1935/2004, ISO 11137
EC N°1935/2004
Description
- Single use, HDPE, round and square bottles from 50mL to 2,500mL
- Available with a choice of three different caps: Single closure, red, deep thread screw cap Double closure: polyethylene seal and red screw cap Leak proof screw cap, red, with a tresylene seal (100mL to 1,000mL sizes only)
- Bottles are screw cap assembled and set in cases
- Available aseptic or sterile by irradiation with peel away sterilitiy certificate
- 2,500mL bottles have white caps
- For research use only, unless otherwise indicated

Specifications
Specifications
Capacity (Metric) | 250 mL |
Color | Natural |
Material | HDPE |
Length (Metric) | 60mm |
Quantity | 145/PK |
Width (Metric) | 60mm |
Closure Color | Red |
Certifications/Compliance | CE, EC N°1935/2004 |
Closure Included | Yes |
Shape | Round |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ HDPE Natural 250 mL Round Bottles >
Spot an opportunity for improvement?Share a Content Correction