missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ HDPE Natural 500mL Round Bottles
Manufactured from HDPE. Gosselin™ HDPE Natural 500mL Round Bottles are available with single closure, double closure, or leak proof cap.
188.63 € - 418.00 €
Specifications
Capacity (Metric) | 500 mL |
---|---|
Color | Natural |
Material | HDPE |
Length (Metric) | 80mm |
Quantity | 140/PK |
Product Code | Brand | Closure Type | Closure Material | Certifications/Compliance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Closure Material | Certifications/Compliance | Price | Quantity & Availability | |||
11713094
|
Gosselin
LR500-01 |
Double Screw Cap | Polyethylene | CE, EC N°1935/2004 |
333.00 €
Pack of 140 |
In Stock
Log in to see stock. |
|||
11743094
|
Gosselin
LR500-02 |
Single Screw Cap | HDPE | CE, EC N°1935/2004, ISO 11137 |
418.00 €
Pack of 140 |
In Stock
Log in to see stock. |
|||
11733094
|
Gosselin
LR500-03 |
Double Screw Cap | Polyethylene | CE, EC N°1935/2004, ISO 11137 |
331.00 €
Pack of 140 |
In Stock
Log in to see stock. |
|||
11557862
|
Gosselin
LR500-05 |
Single Screw Cap | HDPE | CE, EC N°1935/2004 |
333.00 €
Pack of 140 |
In Stock
Log in to see stock. |
|||
11753094
|
Gosselin
LR500-06 |
Screw Cap with Wad | Tresylene | CE, EC N°1935/2004 |
188.63 €
Pack of 140 |
In Stock
Log in to see stock. |
|||
11723094
|
Gosselin
LR500-04 |
Screw Cap with Wad | Tresylene | CE, EC N°1935/2004, ISO 11137 |
239.30 €
Pack of 140 |
In Stock
Log in to see stock. |
|||
Description
- Single use, HDPE, round and square bottles from 50mL to 2,500mL
- Available with a choice of three different caps: Single closure, red, deep thread screw cap Double closure: polyethylene seal and red screw cap Leak proof screw cap, red, with a tresylene seal (100mL to 1,000mL sizes only)
- Bottles are screw cap assembled and set in cases
- Available aseptic or sterile by irradiation with peel away sterilitiy certificate
- 2,500mL bottles have white caps
- For research use only, unless otherwise indicated
Specifications
500 mL | |
HDPE | |
140/PK | |
Red | |
Round | |
58 mm |
Natural | |
80mm | |
80mm | |
Yes | |
136 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title