missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Graduated 2 L Bottles

Product Code. 11763044
Click to view available options
Color:
Natural
Translucent
Sterility:
Non-sterile
Sterile
Closure Type:
Double Screw Cap
Double Screw Cap, Attached
Screw Cap with Wad
Single Screw Cap
Tamper-evident Screw Cap with Wad
Closure Color:
Blue
Red
White
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated 2L Bottles come with either a single or double closure, or screw cap with wad.

  • Break resistant
  • Molded graduations
  • Large mouth, wide neck
  • Translucent HDPE plastic
  • Available either sterile or aseptic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 L
Color Translucent
Description Square
Diameter (Metric) Inner Neck 58 mm
Includes 58 mm Red Cap, Assembled
Material HDPE
Length (Metric) 109mm
Sterility Non-sterile
Width (Metric) 96mm
Closure Color Red
Certifications/Compliance EC N°1935/2004
Closure Included Yes
Disposable Single-use
Graduated Yes
Mouth Wide
Height (Metric) 230 mm
Closure Liner Polyethylene
Closure Material LDPE
Closure Size 58 mm
Closure Type Single Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.