missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Inoculating L-Shaped Spreaders

For spreading over the surface of solid media in microbiological applications. Gosselin™ Inoculating L-Shaped Spreaders are manufactured from polystyrene.
81.00 € - 460.40 €
Specifications
Certifications/Compliance | EC N°1935/2004, ISO 11137 |
---|---|
Color | White |
Material | Polystyrene |
Product Type | Inoculating Spreader |
Sterility | Sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
12908140
![]() |
Gosselin™
ETAR-01 |
Pack of 1000 |
157.00 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||||
11821741
|
Gosselin™
ETAR-06 |
Quantity per Carton : 2000 |
106.40 €
Pack of 400 |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||||
11836191
|
Gosselin™
ETAR-02 |
Subpacks of 5 |
81.00 €
Pack of 400 |
In Stock
Log in to see stock. ![]() |
||||||
12622265
![]() |
Gosselin™
ETAR-05 |
Quantity per Carton : 6000 |
460.40 €
Pack of 6000 |
Estimated Shipment: 02-09-2025
Log in to see stock. |
||||||
Description
- Curved end
- Sterile and disposable
- Packed in tamper-evident ZIP bags
Specifications
EC N°1935/2004, ISO 11137 | |
Polystyrene | |
Sterile | |
L-Shape | |
For Dairy, Environmental, Industrial, Microbiological Uses |
White | |
Inoculating Spreader | |
148 mm | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Inoculating L-Shaped Spreaders