missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Graduated 1L Bottles
Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated 1L Bottles come with either a single or double closure, or screw cap with wad.
116.44 € - 316.00 €
Specifications
Capacity (Metric) | 1 L |
---|---|
Color | Natural |
Diameter (Metric) Inner Neck | 58 mm |
Material | HDPE |
Length (Metric) | 95mm |
Product Code | Brand | Closure Type | Certifications/Compliance | Closure Material | Closure Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Certifications/Compliance | Closure Material | Closure Color | Price | Quantity & Availability | ||
11728643
|
Gosselin™
LC1000-01 |
Double | CE, IVD, EC N°1935/2004 | HDPE | Red |
271.00 €
Pack of 90 |
In Stock
Log in to see stock. |
||
11718653
|
Gosselin™
LC1000-02 |
Double | CE, IVD, EC N°1935/2004, ISO 11137 | HDPE | Red |
316.00 €
Pack of 90 |
In Stock
Log in to see stock. |
||
11709592
|
Gosselin™
LC1000-03 |
Double | EC N°1935/2004 | HDPE | Blue |
264.00 €
Pack of 90 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
||
11728653
|
Gosselin™
LC1000-05 |
Double | EC N°1935/2004 | HDPE | White |
139.00 €
Pack of 90 |
In Stock
Log in to see stock. |
||
11751756
|
Gosselin™
LC1000-06 |
Single | EC N°1935/2004, ISO 11137 | LDPE | Red |
300.00 €
Pack of 90 |
In Stock
Log in to see stock. |
||
11738653
|
Gosselin™
LC1000-04 |
Single | EC N°1935/2004 | LDPE | Red |
141.46 €
Pack of 90 |
In Stock
Log in to see stock. |
||
11758653
|
Gosselin™
LC1000-08 |
Single | EC N°1935/2004 | LDPE | Blue |
148.71 €
Pack of 90 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
||
11875953
|
Gosselin™
LC1000-20 |
Single | EC N°1935/2004 | LDPE | Blue | N/A | |||
12892869
|
Gosselin™
LC1000-09 |
Single | EC N°1935/2004 | LDPE | White |
148.71 €
Pack of 90 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||
11748653
|
Gosselin™
LC1000-07 |
Wad | EC N°1935/2004 | HDPE | Red |
145.09 €
Pack of 90 |
In Stock
Log in to see stock. |
||
11768653
|
Gosselin™
LC1000-13 |
Wad | EC N°1935/2004, ISO 11137 | HDPE | Red |
300.00 €
Pack of 90 |
In Stock
Log in to see stock. |
||
11749535
|
Gosselin™
LC1000-16 |
Wad | EC N°1935/2004 | HDPE | White |
151.45 €
Pack of 90 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||
Description
- Break resistant
- Molded graduations
- Large mouth, wide neck
- Translucent HDPE plastic
- Available either sterile or aseptic
Specifications
1 L | |
58 mm | |
95mm | |
Yes | |
185 mm |
Natural | |
HDPE | |
76mm | |
Wide |